Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 50620
Zoro # G7178117
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 40
- Length of Cut 0.1720" (11/64)
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 50620
- Zoro # G7178117
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1720" (11/64) |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 40 |
Tip | 0.0100" |
Type | I |
Angle per Side | 20 |
Center Cutting | Y |
SAE or Metric | SAE |
Description
0.1250" (1/8) Shank DIA x 20° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- WILLIAMS 8IN 1/2 ROUND W/HANDLECUT 1 (BAH1-2100812)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/32 (55270)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- LINK 1/4 X 2-1/2 Carbide 4Fl 60° Performance Chamfer (90-CB-411)
- Harvey Tool Chamfer Cutters