Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 18770
Zoro # G7258319
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 140
- Length of Cut 0.0230"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18770
- Zoro # G7258319
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0230" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 140 |
Type | I |
SAE or Metric | SAE |
Angle per Side | 70 |
Tip | 0.0100" |
Center Cutting | Y |
Description
0.1250" (1/8) Shank DIA x 70° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, #4-40 Size (301110010)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-9/16 In Lock Nut Skt 2-, W83245 (W83245)
- DIXON TICONDEROGA PENCIL CARPENTER 7IN HARD WD (19973)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81260)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- Harvey Tool Chamfer Cutters