Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 18760
Zoro # G7172480
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.0360"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18760
- Zoro # G7172480
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0360" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 120 |
Tip | 0.0100" |
Angle per Side | 60 |
Type | I |
Center Cutting | Y |
SAE or Metric | SAE |
Description
0.1250" (1/8) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 28mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55428)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- LEATHERMAN SuperTool300 MultiTool, SS, 19 Tools (831181)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- Harvey Tool Milling Cutters