Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 18760-C8
Zoro # G7172526
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C8
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.0360"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18760-C8
- Zoro # G7172526
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0360" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C8 |
Number of Flutes | 2 |
Included Angle | 120 |
Angle per Side | 60 |
Center Cutting | Y |
SAE or Metric | SAE |
Tip | 0.0100" |
Type | I |
Description
0.1250" (1/8) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Handle Kit, 5" L x 8" W x 1" H (30091)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-646)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028MD)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- Harvey Tool Milling Cutters