Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 18750
Zoro # G7180016
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 100
- Length of Cut 0.0520"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18750
- Zoro # G7180016
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0520" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 100 |
Angle per Side | 50 |
Center Cutting | Y |
SAE or Metric | SAE |
Tip | 0.0100" |
Type | I |
Description
0.1250" (1/8) Shank DIA x 50° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.5 1-1/2"OD HSS Round Die (DWTMR112-10X1.5)
- MILWAUKEE TOOL 1-1/2" x 1" Annular Cutter (49-59-1500)
- PROTO SKT 1/2DR 7/8 6PT (PO5428H)
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 4 7/8 in, Dia in 1 5/16 in, Wood (21526N)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- Harvey Tool Chamfer Cutters