Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 18735-C3
Zoro # G7179639
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 70
- Length of Cut 0.0890"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18735-C3
- Zoro # G7179639
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0890" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 70 |
Type | I |
Angle per Side | 35 |
Center Cutting | Y |
Tip | 0.0100" |
SAE or Metric | SAE |
Description
0.1250" (1/8) Shank DIA x 35° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 7" COTTER KEY EXTRACTOR-PIGTAIL HOOK-ZINC-BULK (544.Z/BB)
- DRILL AMERICA #17 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 21 145)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- Harvey Tool Chamfer Cutters