Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 18720-C8
Zoro # G7140868
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C8
- Number of Flutes 2
- Included Angle 40
- Length of Cut 0.1720" (11/64)
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18720-C8
- Zoro # G7140868
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1720" (11/64) |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C8 |
Number of Flutes | 2 |
Included Angle | 40 |
Type | I |
Angle per Side | 20 |
Center Cutting | Y |
Tip | 0.0100" |
SAE or Metric | SAE |
Description
0.1250" (1/8) Shank DIA x 20° per side Carbide Pointed Chamfer Cutter, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Terminator Tool w/Prongs, 8 In. L (TT-7V)
- MILWAUKEE TOOL W Style: W-165 Die (49-16-W165)
- GUARDAIR Air Gun Holder, Polyethylene, 12 In. L (200A30)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- Harvey Tool Chamfer Cutters