Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 18715
Zoro # G7138086
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 30
- Length of Cut 0.2330"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18715
- Zoro # G7138086
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2330" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 30 |
Type | I |
Center Cutting | Y |
Tip | 0.0100" |
SAE or Metric | SAE |
Angle per Side | 15 |
Description
0.1250" (1/8) Shank DIA x 15° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (53YV02)
- VEGA Hex 3/8 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H2464SB)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- SUNEX 3/8" Drive Impact Socket 6 (316MD)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- Harvey Tool Milling Cutters