Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.3850"
Mfr # 980824-C3
Zoro # G7099866
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Overall Length 2.5000" (2-1/2)
- Chamfer Length 0.0650"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 980824-C3
- Zoro # G7099866
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Chamfer Length | 0.0650" |
End Length | 0.0600" |
Radius | 0.0080" |
Minor Diameter | 0.2780" |
Shank Diameter | 0.3750" (3/8) |
Min. Opening Width | 0.2930" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
End to Center | 0.2530" |
Angle per Side | 45 |
Max. Opening | 0.3850" |
SAE or Metric | SAE |
Description
0.3850" Max Opening Width x 0.3750" (3/8) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (32704)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- ASSEMBLY TOOL Feeler Gauge, 0.748 In Thick, 4 In L Blade (L - 1012)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- Harvey Tool Milling Cutters