Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.3850"
Mfr # 965924
Zoro # G7102036
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Overall Length 3.0000" (3)
- Chamfer Length 0.0870"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 965924
- Zoro # G7102036
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 3.0000" (3) |
Chamfer Length | 0.0870" |
End Length | 0.0600" |
Radius | 0.0080" |
Minor Diameter | 0.3720" |
Shank Diameter | 0.5000" (1/2) |
Min. Opening Width | 0.2620" |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Max. Opening | 0.3850" |
Angle per Side | 45 |
End to Center | 0.2530" |
SAE or Metric | SAE |
Description
0.3850" Max Opening Width x 0.5000" (1/2) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 150mm 1/4 Sq. Drive (2760-150)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" SAE Socket, 6 Points (4426)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- Harvey Tool Chamfer Cutters