Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.3850"
Mfr # 965924-C3
Zoro # G7091956
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Overall Length 3.0000" (3)
- Radius 0.0080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 965924-C3
- Zoro # G7091956
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 3.0000" (3) |
Radius | 0.0080" |
Shank Diameter | 0.5000" (1/2) |
Min. Opening Width | 0.2620" |
Minor Diameter | 0.3720" |
End Length | 0.0600" |
Chamfer Length | 0.0870" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
End to Center | 0.2530" |
SAE or Metric | SAE |
Angle per Side | 45 |
Max. Opening | 0.3850" |
Description
0.3850" Max Opening Width x 0.5000" (1/2) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- CDI CDI Torque Wrench, 1/4Dr, 10-50 in.-lb., CW/CCW (501MRMH)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2 in. (CTS56)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- Harvey Tool Chamfer Cutters