Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.2600"
Mfr # 965916-C3
Zoro # G7076048
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Overall Length 3.0000" (3)
- Minor Diameter 0.3720"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 965916-C3
- Zoro # G7076048
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 3.0000" (3) |
Minor Diameter | 0.3720" |
Min. Opening Width | 0.1370" |
End Length | 0.0600" |
Shank Diameter | 0.5000" (1/2) |
Chamfer Length | 0.0870" |
Radius | 0.0080" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
End to Center | 0.1900" |
Angle per Side | 45 |
Max. Opening | 0.2600" |
SAE or Metric | SAE |
Description
0.2600" Max Opening Width x 0.5000" (1/2) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Portable Vise, Replaceable, 360 deg. (367)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/8 (44240)
- L.H. DOTTIE L.H. Dottie 3/4'' Power Fishing Piston, 5PK (PFP75)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- Harvey Tool Milling Cutters