Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.1970"
Mfr # 980812
Zoro # G7116919
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Overall Length 2.5000" (2-1/2)
- Radius 0.0080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 980812
- Zoro # G7116919
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Radius | 0.0080" |
Shank Diameter | 0.3750" (3/8) |
Min. Opening Width | 0.1050" |
Chamfer Length | 0.0650" |
End Length | 0.0600" |
Minor Diameter | 0.2780" |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
End to Center | 0.1590" |
SAE or Metric | SAE |
Max. Opening | 0.1970" |
Description
0.1970" Max Opening Width x 0.3750" (3/8) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 24 X 18 X 36 0-Ledge Surface Plate Stand (4401-1301)
- URREA Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17A)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1/2" x 2" (HML.1/2)
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer Kit (2540-21)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- Harvey Tool Milling Cutters