Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.1970"
Mfr # 980812-C3
Zoro # G7092017
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Overall Length 2.5000" (2-1/2)
- Minor Diameter 0.2780"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 980812-C3
- Zoro # G7092017
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.2780" |
Min. Opening Width | 0.1050" |
Radius | 0.0080" |
Shank Diameter | 0.3750" (3/8) |
Chamfer Length | 0.0650" |
End Length | 0.0600" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
End to Center | 0.1590" |
SAE or Metric | SAE |
Max. Opening | 0.1970" |
Angle per Side | 45 |
Description
0.1970" Max Opening Width x 0.3750" (3/8) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spatula, 6 In L, 3 In L Handle, PK12 (F37840-0000)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 36 (CC816BT)
- DEWALT 5/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5807)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Set Chicago-Latrobe 150 Steam Oxide HSS, 29-Piece (57714)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- Harvey Tool Milling Cutters