Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.1970"
Mfr # 971112
Zoro # G7087187
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Overall Length 2.5000" (2-1/2)
- Max. Opening 0.1970"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 971112
- Zoro # G7087187
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Radius | 0.0080" |
Chamfer Length | 0.0440" |
End Length | 0.0600" |
Min. Opening Width | 0.1350" |
Minor Diameter | 0.1840" |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Max. Opening | 0.1970" |
End to Center | 0.1590" |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.1970" Max Opening Width x 0.2500" (1/4) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M6x1 (C65801)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- Harvey Tool Chamfer Cutters