Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.1350"
Mfr # 971108-C3
Zoro # G7091195
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Overall Length 2.5000" (2-1/2)
- Minor Diameter 0.1840"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 971108-C3
- Zoro # G7091195
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.1840" |
End Length | 0.0600" |
Min. Opening Width | 0.0730" |
Chamfer Length | 0.0440" |
Shank Diameter | 0.2500" (1/4) |
Radius | 0.0080" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Max. Opening | 0.1350" |
End to Center | 0.1280" |
Angle per Side | 45 |
Description
0.1350" Max Opening Width x 0.2500" (1/4) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- OTC Conical Pitman Arm Puller (8149)
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- Harvey Tool Milling Cutters