Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.1350"
Mfr # 955208-C3
Zoro # G7132784
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Overall Length 1.5000" (1-1/2)
- End Length 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 955208-C3
- Zoro # G7132784
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
End Length | 0.0400" |
Min. Opening Width | 0.1040" |
Shank Diameter | 0.1250" (1/8) |
Minor Diameter | 0.0910" (2.3 mm) |
Chamfer Length | 0.0220" |
Radius | 0.0060" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Max. Opening | 0.1350" |
Angle per Side | 45 |
End to Center | 0.1080" |
SAE or Metric | SAE |
Description
0.1350" Max Opening Width x 0.1250" (1/8) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Back Adjustable (101168)
- DRILLCO 1/4, High Sp Fl 1/4" SH NITRO Construction Reamer (428N116)
- GREY PNEUMATIC 3/4" FLAT CHISEL 18" LONG (CH105)
- MITUTOYO Micrometer Head, 0 to 1/2" Range, Steel (148-814)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- Harvey Tool Chamfer Cutters