Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.0990"
Mfr # 971106
Zoro # G7102438
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Overall Length 2.5000" (2-1/2)
- Max. Opening 0.0990"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 971106
- Zoro # G7102438
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Chamfer Length | 0.0440" |
Minor Diameter | 0.1840" |
Min. Opening Width | 0.0370" |
End Length | 0.0600" |
Radius | 0.0080" |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Max. Opening | 0.0990" |
SAE or Metric | SAE |
End to Center | 0.1100" |
Angle per Side | 45 |
Description
0.0990" Max Opening Width x 0.2500" (1/4) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw Kit (2831-21)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (26214)
- MOODY TOOL Precision Screwdriver Set, Slotted, 6 pcs. (58-0116)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- Harvey Tool Chamfer Cutters