Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.0990"
Mfr # 971106-C3
Zoro # G7107076
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 971106-C3
- Zoro # G7107076
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Minor Diameter | 0.1840" |
Radius | 0.0080" |
Chamfer Length | 0.0440" |
End Length | 0.0600" |
Min. Opening Width | 0.0370" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Max. Opening | 0.0990" |
Angle per Side | 45 |
SAE or Metric | SAE |
End to Center | 0.1100" |
Description
0.0990" Max Opening Width x 0.2500" (1/4) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Self Alignment Tap & Die Set, 116 pc (1841432)
- CHANNELLOCK 7-1/4" Diagonal Cutters, Flush Cut, Cushion Grip (337CB)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- RIDGID Heel Jaw, For Use With 4A498 Pipe Wrench (31610)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- Harvey Tool Chamfer Cutters