Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.0740"
Mfr # 971104-C3
Zoro # G7105186
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Overall Length 2.5000" (2-1/2)
- Radius 0.0080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 971104-C3
- Zoro # G7105186
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Radius | 0.0080" |
Chamfer Length | 0.0440" |
Shank Diameter | 0.2500" (1/4) |
Minor Diameter | 0.1840" |
Min. Opening Width | 0.0120" |
End Length | 0.0600" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Max. Opening | 0.0740" |
End to Center | 0.0970" |
Description
0.0740" Max Opening Width x 0.2500" (1/4) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Plier Set, 5 pcs. (CBR-5E)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712MDG)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- SEGOMO TOOLS 5" Precision Diamond Knurled S2 Steel Automatic Center Hole Punch (M01072C)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- Harvey Tool Chamfer Cutters