Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.0680"
Mfr # 955204
Zoro # G7147825
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 955204
- Zoro # G7147825
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Minor Diameter | 0.0910" (2.3 mm) |
End Length | 0.0400" |
Shank Diameter | 0.1250" (1/8) |
Radius | 0.0060" |
Min. Opening Width | 0.0370" |
Chamfer Length | 0.0220" |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
End to Center | 0.0740" |
Max. Opening | 0.0680" |
Angle per Side | 45 |
Description
0.0680" Max Opening Width x 0.1250" (1/8) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Torsion Bit (CC2430)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- IGAGING 12" Electronic Digital Angle Protractor - 35-412 (35-412)
- WESTWARD 3/8 in Drive Socket Wrench Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 8 mm to 19 mm , Chrome (33M312)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- Harvey Tool Chamfer Cutters