Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Plate Chamfer Cutter, 0.0370"
Mfr # 955202-C3
Zoro # G7148044
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Overall Length 1.5000" (1-1/2)
- End to Center 0.0590"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 955202-C3
- Zoro # G7148044
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Chamfer Length | 0.0190" |
Shank Diameter | 0.1250" (1/8) |
Radius | 0.0050" |
End Length | 0.0400" |
Min. Opening Width | 0.0100" |
Minor Diameter | 0.0960" |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
End to Center | 0.0590" |
SAE or Metric | SAE |
Weldon Flat | N |
Max. Opening | 0.0370" |
Angle per Side | 45 |
Description
0.0370" Max Opening Width x 0.1250" (1/8) Shank DIA x 90° Included Carbide Plate Chamfer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 18" L 2-3/8" Cap. Aluminum Pipe Wrench (72607)
- DEWALT Circular Saw (DCS573B)
- BOSCH Router, Electric, 1-1/4" HP, 7A, 120V (GKF125CEPK)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- Harvey Tool Chamfer Cutters