Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes
Mfr # 844608-C3
Zoro # G001020035
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 40
- Length of Cut 0.1170"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 844608-C3
- Zoro # G001020035
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1170" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 40 |
SAE or Metric | SAE |
Type | II |
Angle per Side | 20 |
Tip | 0.0400" |
Description
0.1250" (1/8) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 3/8x18IN (C20489)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2.5mm (80162)
- LINK 8MM HSS Se 8.73 X 11.11 Drill 13.49 Cbore 11.11 Shank 46.04 Oal (75-L2-524)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- Harvey Tool Milling Cutters