Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes
Mfr # 831308
Zoro # G301022838
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 30
- Length of Cut 0.1590"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 831308
- Zoro # G301022838
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1590" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 30 |
Tip | 0.0400" |
Angle per Side | 15 |
SAE or Metric | SAE |
Type | II |
Description
0.1250" (1/8) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Fuel 1/2" Ratchet Protective Boot (49-16-2558)
- DYNABRADE Air Belt Sander, Industrial, 2 HP, 1-2 In. (11477)
- SITEPRO Paint Can Holder W/ Belt Loop (21-PC50)
- DRILL AMERICA 13/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/32)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- Harvey Tool Chamfer Cutters