Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Flat End-Helical Flutes .5000" (1/2) Shank DIAx45° per side Carbide
Mfr # 785016
Zoro # G402588561
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.1200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 785016
- Zoro # G402588561
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1200" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Tip | 0.0100" |
Type | I |
Angle per Side | 45 |
Description
0.2500" (1/4) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter DE, 4 Helical Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 6 Piece Metric Hex Key Set, 960952 (000960952)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- WILTON Ball Pein Hammer, 24 oz, 14 In L (32414)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.50"L (3000LM)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- Harvey Tool Chamfer Cutters