Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Flat End-Helical Flutes .5000" (1/2) Shank DIAx45° per side Carbide
Mfr # 773632-C3
Zoro # G502588836
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.2100"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 773632-C3
- Zoro # G502588836
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2100" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 90 |
Type | III |
SAE or Metric | SAE |
Tip | 0.0800" |
Angle per Side | 45 |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20616X60)
- REED INSTRUMENTS Coating Thickness Gauge, 0-125 micromete (R7800-NIST)
- TOOLFLEX One Universal Holder Accessory (3161-1)
- MELNOR OSCILLATOR 4000 SQ FT TURBO (XT45000)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 3.000 (900245)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- Harvey Tool Milling Cutters