Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Flat End-Helical Flutes .3750" (3/8) Shank DIAx45° per side Carbide
Mfr # 784924-C3
Zoro # G302588470
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.1830"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 784924-C3
- Zoro # G302588470
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1830" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 90 |
Angle per Side | 45 |
Type | II |
SAE or Metric | SAE |
Tip | 0.0700" |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter DE, 5 Helical Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 9mm Replacement Snap-Off Knife Blade, PK 5 (42345)
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Burnisher with Abrasive Flap Wheel (HD-5800-DC)
- CMT 45degree Chamfer Bit, 1/2-Inch Shank, Carbide-Tipped (836.920.11)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356486)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- Harvey Tool Milling Cutters