Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Flat End-Helical Flutes .2500" (1/4) Shank DIAx45° per side Carbide
Mfr # 784916-C3
Zoro # G402588134
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.1200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 784916-C3
- Zoro # G402588134
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1200" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 90 |
Type | II |
Angle per Side | 45 |
Tip | 0.0600" |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter DE, 5 Helical Flutes, AlTiN Coated
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Bi-Metal Hole Saw Kit Super, 12 Pcs. (106304)
- BOSCH Dremel® 709-02 110-Piece All-Purpose Accessory Kit for Dremel® Rotary Tools (709-02)
- JONARD TOOLS Double End Speed Wrench, 7/16 and 9/16 In (ASW-7916)
- EREM 5In Oblique Nip16 Awg (2404E)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- Harvey Tool Chamfer Cutters