Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Flat End-Helical Flutes .2500" (1/4) Shank DIAx45° per side Carbide
Mfr # 773616
Zoro # G102588809
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0950"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 773616
- Zoro # G102588809
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0950" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
Tip | 0.0600" |
Type | III |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Reversible Bit Ratchet; 1/4" & 10mm (HBR1046)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 1x5, 5 mm L.28 mm (01280010)
- STEELMAN 14Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60877)
- PROTO 3/8" Drive Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52216)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- Harvey Tool Chamfer Cutters