Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Flat End-Helical Flutes .1250" (1/8) Shank DIAx45° per side Carbide
Mfr # 773608
Zoro # G102588144
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0430"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 773608
- Zoro # G102588144
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0430" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
Angle per Side | 45 |
Tip | 0.0400" |
SAE or Metric | SAE |
Type | III |
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-7/16-INS)
- WESTWARD 3/8" Drive Socket Wrench Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (4PL88)
- DRILL AMERICA 7/16"-14 1"OD HSS Round Adjustable Die Standard (DWTH1-71614)
- MILWAUKEE TOOL Screwdriver Set, Ergonomic, 8 pieces (48-22-2614)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- Harvey Tool Milling Cutters