Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Flat End-Helical Flutes .1250" (1/8) Shank DIAx45° per side Carbide
Mfr # 773608-C3
Zoro # G102588014
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.0430"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 773608-C3
- Zoro # G102588014
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0430" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Tip | 0.0400" |
Type | III |
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- BESSEY 24 Clutch Bar Clamp (GSCC2.524)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709AZ)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- Harvey Tool Milling Cutters