Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.7500"
Mfr # 899048-C3
Zoro # G7172270
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 60
- Length of Cut 0.5620" (9/16)
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 899048-C3
- Zoro # G7172270
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5620" (9/16) |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.7500" (3/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 60 |
Type | II |
Angle per Side | 30 |
SAE or Metric | SAE |
Tip | 0.1000" |
Description
0.7500" (3/4) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2830BJ)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- L.H. DOTTIE L.H. Dottie 1-1/8'' Cup (3/4'' Conduit) (HPC118)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81260)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- Harvey Tool Chamfer Cutters