Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.7500"
Mfr # 897248
Zoro # G7215235
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.3250"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 897248
- Zoro # G7215235
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3250" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.7500" (3/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 90 |
SAE or Metric | SAE |
Tip | 0.1000" |
Angle per Side | 45 |
Type | II |
Description
0.7500" (3/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Riveter Super Duty Hand 17"L (KTI79110)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- BIG HORN Power Hands Push Stick (10230)
- ZORO SELECT Chipping Hammer, Cross Chisel, Hickory (19N777)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- Harvey Tool Milling Cutters