Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.7500"
Mfr # 863448-C3
Zoro # G7091746
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 120
- Length of Cut 0.1950"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 863448-C3
- Zoro # G7091746
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1950" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.7500" (3/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 120 |
Angle per Side | 60 |
Type | II |
Tip | 0.1000" |
SAE or Metric | SAE |
Description
0.7500" (3/4) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- STARRETT Magnetic Base with Articulating Arm (660)
- DICKIES Bag/Tote, 18" (57032)
- ULLMAN DEVICES 4-Piece Individual Hook and Pick Set (CHP4)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- Harvey Tool Chamfer Cutters