Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.6250"
Mfr # 916540
Zoro # G7142566
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 60
- Length of Cut 0.4630"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 916540
- Zoro # G7142566
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4630" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Type | II |
Tip | 0.0900" |
Description
0.6250" (5/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- HUSQVARNA DUST COVER (506316901)
- MOODY TOOL Hollow Core Pin Vise Set, 0-.187 In, 4 Pc (58-0196)
- SLICE Utility Knife Utility, 7 1/2 in L (10562)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Harvey Tool Chamfer Cutters