Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.6250"
Mfr # 908440
Zoro # G7177636
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.2680"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 908440
- Zoro # G7177636
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2680" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
Type | II |
Tip | 0.0900" |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.6250" (5/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA High-leverage wrench bars, 1/2" internal diameter. (26HL1B)
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 7T 9L Blade (49-22-1132, 48-00-5202)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- PROTO Tool Collar/Loop, Fits 0.400 to 0.54 in (JPCL5SS)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- Harvey Tool Milling Cutters