Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.6250"
Mfr # 899040-C3
Zoro # G7173086
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 60
- Length of Cut 0.4630"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 899040-C3
- Zoro # G7173086
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4630" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 60 |
Type | II |
Angle per Side | 30 |
SAE or Metric | SAE |
Tip | 0.0900" |
Description
0.6250" (5/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- SUPERIOR PARTS Aftermarket Piston Driver with O-Ring for Bostitch RN46 (SP 149826)
- MILWAUKEE TOOL Lockback Pocket Knife (48-22-1940)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 13/16" X 1 3/8 (63135206021)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- Harvey Tool Milling Cutters