Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.6250"
Mfr # 867640
Zoro # G7140159
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 120
- Length of Cut 0.1570"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 867640
- Zoro # G7140159
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1570" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 120 |
Tip | 0.0900" |
Angle per Side | 60 |
SAE or Metric | SAE |
Type | II |
Description
0.6250" (5/8) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb (3023.03)
- KO-KEN Socket 6mm 6 Point 55mm 3/8 Sq. Drive (3300M-6)
- BETA Screwdriver, Extra-Short, 0.8x4x30mm (012600103)
- LENOX HOLE SAW BI-METAL 2-7/8"" (2079612)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- Harvey Tool Chamfer Cutters