Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.5000"
Mfr # 899032
Zoro # G7177435
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 60
- Length of Cut 0.3640"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 899032
- Zoro # G7177435
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3640" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 60 |
Angle per Side | 30 |
Tip | 0.0800" |
Type | II |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Plastic File Handle - For 4"-6" Files - Narrow Tang (11130)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3101)
- CRESCENT 16" Self-Adjusting Steel Pipe Wrench (CPW16S)
- REMCO Hygienic Tool Hanger, Blue (06153)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- Harvey Tool Milling Cutters