Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.5000"
Mfr # 897232-C3
Zoro # G7133554
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.2100"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 897232-C3
- Zoro # G7133554
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2100" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 90 |
Type | II |
Tip | 0.0800" |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3875)
- GEARWRENCH 6 Piece Spindle Nut Set (41660D)
- LENOX Band Saw Blade, 22 ft. 6 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel (1793277)
- IRWIN 1/4 in. X 4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016016)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- Harvey Tool Milling Cutters