Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.5000"
Mfr # 851432
Zoro # G7214946
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 40
- Length of Cut 0.5770"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 851432
- Zoro # G7214946
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5770" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 40 |
Angle per Side | 20 |
Type | II |
SAE or Metric | SAE |
Tip | 0.0800" |
Description
0.5000" (1/2) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 7 Inch Straight/Right Cut Aviation Tin Snip Pliers (493-7N)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6AH-D)
- GREENLEE Vacuum/Blower Power Fishing System, 12gal (690-15)
- BESSEY Sliding Arm Locking Clamp, 8", 4" Cap. (SG4)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- Harvey Tool Milling Cutters