Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.5000"
Mfr # 832532-C3
Zoro # G7146775
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 30
- Length of Cut 0.7830"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 832532-C3
- Zoro # G7146775
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.7830" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 30 |
Tip | 0.0800" |
Type | II |
Angle per Side | 15 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Round Die, Adjustable, Series DWT, Imperial, 789 Thread, 2 OD Die, Right Hand Thread, HSS, Brigh (DWTH2-789)
- RED DEVIL 1-1/2 IN. FLEX SPACKLING KNIFE (4204)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- MILWAUKEE TOOL 6 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit and Chisel Set (48-20-7662)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- Harvey Tool Chamfer Cutters