Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.3750"
Mfr # 916524
Zoro # G7142164
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 60
- Length of Cut 0.2640"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 916524
- Zoro # G7142164
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2640" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 60 |
Type | II |
Tip | 0.0700" |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.3750" (3/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Safety Knife, Retractable and Self Retracting Utility (EP-150)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (48223)
- DRILL AMERICA 7/16"-14 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-71614)
- PROTO 3/4 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J07517M)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- Harvey Tool Milling Cutters