Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.3750"
Mfr # 908424
Zoro # G7172185
$65.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 90
- Length of Cut 0.1530"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 908424
- Zoro # G7172185
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1530" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 90 |
Type | II |
SAE or Metric | SAE |
Angle per Side | 45 |
Tip | 0.0700" |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.7070 In., 6 Fl, Carb Tip (56557070)
- MIDWEST FASTENER 1/4" x 4-1/2" Steel Concrete Drill Bits (51236)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 10945 (10945)
- DEWALT Laminate Trimmer (DWE6000)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- Harvey Tool Milling Cutters