Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.3750"
Mfr # 871124
Zoro # G7216160
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 100
- Length of Cut 0.1280"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 871124
- Zoro # G7216160
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1280" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 100 |
Angle per Side | 50 |
Tip | 0.0700" |
SAE or Metric | SAE |
Type | II |
Description
0.3750" (3/8) Shank DIA x 50° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 5/32 (46010)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/64x12IN (50726)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (40430)
- POWERBUILT 7/16" Long Pattern Combination Wrench (640440)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- Harvey Tool Milling Cutters