Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.3750"
Mfr # 851424
Zoro # G7236804
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 40
- Length of Cut 0.4190"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 851424
- Zoro # G7236804
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4190" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 40 |
Angle per Side | 20 |
Tip | 0.0700" |
Type | II |
SAE or Metric | SAE |
Description
0.3750" (3/8) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 50PK 38 WD Pock Plugs (P-PNT)
- DIABLO Forstner Bit Boxed Set (7-Piece) (FB-107)
- IRWIN Hand Chisel, 3/4 In. x 4-1/4 In. (1768776)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (44327)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- Harvey Tool Milling Cutters