Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.3125"
Mfr # 897220
Zoro # G7133326
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.1260"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 897220
- Zoro # G7133326
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1260" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 90 |
Angle per Side | 45 |
Type | II |
Tip | 0.0600" |
SAE or Metric | SAE |
Weldon Flat | N |
Description
0.3125" (5/16) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.7510 In., 8 Flute, HSS (11V426)
- EXCEL BLADES Needle Nose Pliers with Side Cutter (55580IND)
- WILLIAMS Williams Set-Up Wedge, 5 (WG-5)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-3/4 HEX AXLE NUT SOCKET (KH1223)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- Harvey Tool Chamfer Cutters