Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 916516-C3
Zoro # G7146845
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 60
- Length of Cut 0.1640"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 916516-C3
- Zoro # G7146845
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1640" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Type | II |
Tip | 0.0600" |
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 36-1/2" General Purpose, Center Cut Cutter (0390FC)
- KILIMANJARO 6" Folding Knife - Victus (910086)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- CRESCENT LUFKIN 3/4" x 16' Quikread® Power Return Yellow Clad Tape Measure (PQR1316N)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- Harvey Tool Chamfer Cutters