Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 899016
Zoro # G7180427
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 60
- Length of Cut 0.1640"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 899016
- Zoro # G7180427
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1640" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 60 |
SAE or Metric | SAE |
Tip | 0.0600" |
Angle per Side | 30 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- MILWAUKEE TOOL M12 3/8" Crown Stapler (2447-20)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 3/4" (BL283)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- Harvey Tool Chamfer Cutters