Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 899016-C3
Zoro # G7180384
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 60
- Length of Cut 0.1640"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 899016-C3
- Zoro # G7180384
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1640" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 60 |
Tip | 0.0600" |
SAE or Metric | SAE |
Type | II |
Angle per Side | 30 |
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX63/32)
- MILWAUKEE TOOL 6 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit and Chisel Set (48-20-7662)
- HHIP #40 NMTB X 3/4" End Mill Holder (3900-1705)
- PETZL BMD H-Frame Triact Lock Carabiner Black (M032AA01)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- Harvey Tool Chamfer Cutters